Shop All Anti-Vibration Gloves
Ringers Gloves
Impact Resistant Gloves, Orange, 3XL, PR
Mfr # 162
Zoro # G9662014
original price:
$41.12
56% off
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction 1-Layer
- Standards CE, EN388
- Insulated No
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ringers Gloves
- MFR # 162
- Zoro # G9662014
- UPC # 646818162136
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 3XL |
Glove Length | 9 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon Mesh Back, TPR, Glove Back Color Orange/Yellow, Glove Construction Cut and Sewn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Autoclave Label, White, Labels/Roll: 2000 (THT-37-7425-2-SC)
- BROTHER Pre Cut Label Stock Roll (BMSLT406CNT)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 46", Inseam 32", Green, Zipper (606-GR-46X32)
- MCR SAFETY Heavy Cotton/Polyester Gray Hemmed, PK12 (9507LMH)
- RINGERS GLOVES Impact Resistant Gloves, Orange, 2XL, PR (162)
- RINGERS GLOVES SPLIT FIT IMP-ALL BLK M (RG147-09)
- RINGERS GLOVES Mechanics Gloves, Impact Protection, M, PR (263-09)
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 6, PR (R-840)
- RINGERS GLOVES Impact Resistant Gloves, Yellow, L, PR (259)
- RINGERS GLOVES Impact Resistant Gloves, Blue, XL, PR (259B)
- CESTUS Work Gloves , TrembleX-5 Vibration Glove #2021 PR M (2021 M)
- Ringers Gloves Gloves & Hand Protection