Shop All Anti-Vibration Gloves
Ringers Gloves
Impact Resistant Gloves, Orange, 2XL, PR
Mfr # 162
Zoro # G9662093
original price:
$34.27
47% off
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction 1-Layer
- Standards CE, EN388
- Insulated No
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ringers Gloves
- MFR # 162
- Zoro # G9662093
- UPC # 646818162129
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 9 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon Mesh Back, TPR, Glove Back Color Orange/Yellow, Glove Construction Cut and Sewn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-1069-EG_12x18)
- CONDOR Gloves, M, Cream/Orange, Thinsulate, PR (48WT89)
- PRIMELINE TOOLS 4 in. House Number 0, Diecast, Black Finish (5 Pack) (MP4110-5)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194784)
- RINGERS GLOVES Impact Resistant Gloves, Orange, 3XL, PR (162)
- RINGERS GLOVES Impact Resistant Gloves, Green, XL, PR (260)
- RINGERS GLOVES Glove, Impact Resistant, L, Hi-Vis, Pr (267-10)
- RINGERS GLOVES Small Green Hook-and-Loop Cuff Impact Gloves, Leather (146-08)
- RINGERS GLOVES Impact Resistant Gloves, Size M, PR (662)
- RINGERS GLOVES Impact Gloves, Synthetic Leather, PR (169-08)
- CESTUS Work Gloves , Deep II Gel #3045 PR L (3045 L)
- Ringers Gloves Gloves & Hand Protection