Shop All Anti-Vibration Gloves
Ringers Gloves
Impact Resistant Gloves, L, PR
Mfr # 667
Zoro # G3793476
product price: $59.39
/pr
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Goatskin
- Palm Construction 1-Layer
- Standards ANSI/ISEA 105-2016, ANSI/ISEA 138, CE EN 388
- Insulated No
- Knuckle Padding Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 667
- Zoro # G3793476
- UPC # 646818667105
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 10 |
Cuff Length | 2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138, CE EN 388, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material HPPE, Leather Grade Premium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161502)
- EARTH EDGE Super Cushy Kneeling Pad (EE000926-05)
- PIG Mercury Spill Kit, Chem/Hazmat (KIT600)
- HY-KO 3In Black Vinyl Number 5, 10PK (A30405)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, 2XL, PR (161-12)
- RINGERS GLOVES Cut Resistant Glove, Yellow/Red, M, PR (168-09)
- RINGERS GLOVES Impact Resistant Gloves, Black, L, PR (163)
- RINGERS GLOVES Impact Resistant Gloves, Black, XL, PR (163)
- RINGERS GLOVES Mechanics Gloves, 3XL, PR (263-13)
- RINGERS GLOVES Impact Resistant Gloves, Green, 3XL, PR (260)
- IRONCLAD PERFORMANCE WEAR 2XL Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-06-XXL)
- Ringers Gloves Anti-Vibration Gloves