Shop All Anti-Vibration Gloves
Ringers Gloves
Impact Resistant Gloves, Green, XL, PR
Mfr # 260
Zoro # G7953585
product price: $21.89
/pr
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Cotton
- Palm Construction 1-Layer
- Standards ANSI, CE, EN388
- Insulated No
- Knuckle Padding Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 260
- Zoro # G7953585
- UPC # 646818260115
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Cotton Corded, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Back Support, 8 In., XS (626-061)
- HY-KO 1.5In Gold Aluminum Number 1, 10PK (B00247)
- VISIONAID VisionAid 16 Gallon Emergency Eyewash Station (REW01116)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, M (8), 50 PK, Blue (2550/M)
- RINGERS GLOVES Impact Resistant Gloves, Green, 3XL, PR (260)
- RINGERS GLOVES Impact Resistant Gloves, Green, M, PR (260)
- RINGERS GLOVES Impact Resistant Gloves, Black, L, PR (163)
- RINGERS GLOVES Impact Resistant Gloves, Black, XL, PR (163)
- RINGERS GLOVES Glove, Impact Resistant, 3XL, Hi-Vis, Pr (267-13)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, S, PR (161-08)
- IMPACTO Impact Gloves, M, Bl/Gr, Nylon/Vep, Right (50310110032)
- Ringers Gloves Gloves & Hand Protection