Shop All Anti-Vibration Gloves
Ringers Gloves
Impact Resistant Gloves, Green, M, PR
Mfr # 260
Zoro # G7953366
product price: $22.35
/pr
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Cotton
- Palm Construction 1-Layer
- Standards ANSI, CE, EN388
- Insulated No
- Knuckle Padding Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 260
- Zoro # G7953366
- UPC # 646818260092
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Glove Length | 9 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Cotton Corded, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Inspection Tag, Emerg Shower, 5-3/4x3-1/4 in, Cardstock, 25/PK (MGT207CTP)
- JUSTRITE Type II Safety Can, 2.5 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7225230)
- TAPE LOGIC Tape Logic® Number Labels, "1", 1" Circle, Fluorescent Green, 500/Roll (DL6751)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, 2XL (70129_480-2XL)
- RINGERS GLOVES Impact Resistant Gloves, Green, XL, PR (260)
- RINGERS GLOVES Impact Resistant Gloves, Green, 3XL, PR (260)
- RINGERS GLOVES Impact Resistant Gloves, Size M, PR (662)
- RINGERS GLOVES Impact Resistant Gloves, L, PR (667)
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 10, PR (R-840)
- RINGERS GLOVES Impact Gloves, M, Synthetic Leather, PR (169-09)
- RINGERS GLOVES Impact Gloves, 3XL, Synthetic Leather, PR (169-13)
- Ringers Gloves Gloves & Hand Protection