Shop All Anti-Vibration Gloves
Ringers Gloves
Impact Resistant Gloves, Green, 2XL, PR
Mfr # 260
Zoro # G7957758
product price: $20.49
/pr
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Palm Material Cotton
- Palm Construction 1-Layer
- Standards CE, EN388
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 260
- Zoro # G7957758
- UPC # 646818260122
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 11 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Cotton Corded, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 18in Arc Flash D-Ring Extender, Soft Loop, D-ring (022-2081)
- TINGLEY Job Sight HighVisibility Orange Breakway Mesh Vest, M (V70529.S-M)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Evacuation Assembly Area Sign, Landscape (OS-NS-P-1218-L-12184)
- 3M Half Mask Respirator, Silicone, Gray, Mask Size: S (HF-801SD)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, XL, PR (161-11)
- RINGERS GLOVES Impact Gloves, XL, Synthetic Leather, PR (169-11)
- RINGERS GLOVES Impact Resistant Touchscreen Gloves, S, PR (068)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, 2XL, PR (161-12)
- RINGERS GLOVES Impact Resistant Gloves, Orange, M, PR (162)
- RINGERS GLOVES Impact Resistant Gloves, Orange, XL, PR (162)
- MCR SAFETY Chemical/Impact Resistant Gloves, M, PR (N2659HVLM)
- Ringers Gloves Anti-Vibration Gloves