Shop All Anti-Vibration Gloves
Ringers Gloves
Impact Resistant Gloves, Black, M, PR
Mfr # 163
Zoro # G9661953
original price:
$35.57
6% off
new price: $33.25
/pr
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Palm Material Synthetic Leather
- Palm Construction 1-Layer
- Standards CE, EN390
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 163
- Zoro # G9661953
- UPC # 646818163096
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Glove Length | 8 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon Mesh Back, TPR, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Gloves Leather/Spandex M (790)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5339S)
- SUNDSTROM SAFETY Prefilter, White, 80 PK, NIOSH Approved (SR 221)
- SKB ProtCase, 8 1/2 in, TrgRlsLtchSys, Blk (3I-1610-10BE)
- RINGERS GLOVES Cut Resistant Glove, Yellow/Red, XL, PR (168-11)
- RINGERS GLOVES Impact Resistant Gloves, Size 3XL, PR (662)
- RINGERS GLOVES Small Green Hook-and-Loop Cuff Impact Gloves, Leather (146-08)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, XL, PR (161-11)
- RINGERS GLOVES Impact Resistant Gloves, Size XL, PR (662)
- RINGERS GLOVES Impact Gloves, XL, Synthetic Leather, PR (169-11)
- VALEO Anti-Vibration Glove, Black/Gray, XL, PR (V430-XL-VI4872XL)
- Ringers Gloves Gloves & Hand Protection