Shop All Anti-Vibration Gloves
Ringers Gloves
Impact Resistant Gloves, 2XL, PR
Mfr # 667
Zoro # G3793485
product price: $59.39
/pr
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Goatskin
- Palm Construction 1-Layer
- Standards ANSI/ISEA 105-2016, ANSI/ISEA 138, CE EN 388
- Insulated No
- Knuckle Padding Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 667
- Zoro # G3793485
- UPC # 646818667129
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 12 |
Cuff Length | 2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138, CE EN 388, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material HPPE, Leather Grade Premium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (CHMYL-09)
- CALLOWAY MILLS Multi, 24 W x 36 L (121242436)
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVXL)
- PIP Cotton Canvas Nap-In mens Glove, PK12 (92-918BT)
- RINGERS GLOVES Impact Resistant Touchscreen Gloves, S, PR (068)
- RINGERS GLOVES Glove, Impact Resistant, 2XL, Hi-Vis, Pr (267-12)
- RINGERS GLOVES Impact Resistant Gloves, Green, XL, PR (260)
- RINGERS GLOVES Glove, Impact Resistant, XL, Hi-Vis, Pr (267-11)
- RINGERS GLOVES Mechanics Gloves, Impact Protection, S, PR (263-08)
- RINGERS GLOVES Impact Resistant Gloves, Size S, PR (662)
- IMPACTO Impact Gloves, S, Bl/Gr, SuedeLeather, Right (50310110022)
- Ringers Gloves Anti-Vibration Gloves