Shop All Anti-Vibration Gloves
Ringers Gloves
Impact Gloves, XL, Synthetic Leather, PR
Mfr # 169-11
Zoro # G9477815
product price: $30.89
/pr
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction Stitched
- Standards ANSI, CE
- Insulated No
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 169-11
- Zoro # G9477815
- UPC # 646818169111
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Glove Length | 9 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.18 AC, Black (350WBX-120)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz XL, Blk/Ylw, PR (IEX-MIGL-05-XL)
- CROWN MATTING TECHNOLOGIES Wet Area Rubber Mat, Black, 3 ft. W x (WS CT15BK)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, New Oil Storage Sign, Portrait (OS-NS-A-710-V-14335)
- RINGERS GLOVES Impact Gloves, L, Synthetic Leather, PR (169-10)
- RINGERS GLOVES Impact Gloves, 3XL, Synthetic Leather, PR (169-13)
- RINGERS GLOVES Impact Gloves, M, Synthetic Leather, PR (169-09)
- RINGERS GLOVES R-Flex Impact Nitrile Impact Gloves Large (065-10)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, 2XL, PR (161-12)
- RINGERS GLOVES Impact Resistant Gloves, Green, L, PR (260)
- RINGERS GLOVES Glove, Impact Resistant, 3XL, Hi-Vis, Pr (267-13)
- Ringers Gloves Anti-Vibration Gloves