Shop All Anti-Vibration Gloves
Ringers Gloves
Impact Gloves, M, Synthetic Leather, PR
Mfr # 169-09
Zoro # G9477797
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction Stitched
- Standards ANSI, CE
- Insulated No
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ringers Gloves
- MFR # 169-09
- Zoro # G9477797
- UPC # 646818169098
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Glove Length | 8 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, Universal, Polyester (35KU87)
- BRADY Circuit Breaker Lockout, Tie Bar (66321)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, NOTICE Door Blocked Sign, Landscape (OS-NS-D-1014-L-15499)
- UNIVERSAL High-Intensity Assorted Magnets, 3/4", 1 1/4" & 1 1/2" dia, Asst, PK30 (UNV31251)
- RINGERS GLOVES Impact Gloves, 3XL, Synthetic Leather, PR (169-13)
- RINGERS GLOVES Impact Gloves, L, Synthetic Leather, PR (169-10)
- RINGERS GLOVES Impact Gloves, Synthetic Leather, PR (169-08)
- RINGERS GLOVES Impact Resistant Gloves, Size 3XL, PR (662)
- RINGERS GLOVES Impact Resistant Gloves, Size XL, PR (662)
- RINGERS GLOVES Impact Resistant Gloves, Yellow, L, PR (259)
- ENDURA Work Gloves, Drivers, S, Leather, PR (378GKGTVBES)
- Ringers Gloves Anti-Vibration Gloves