Shop All Anti-Vibration Gloves
Ringers Gloves
Impact Gloves, L, Full Finger, PR
Mfr # 179-10
Zoro # G9477867
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction Stitched
- Standards ANSI, CE
- Insulated No
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ringers Gloves
- MFR # 179-10
- Zoro # G9477867
- UPC # 646818179103
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Glove Length | 10 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Multilingual Caution Safety Cone, 3-Side, Fabric, 21 x 21 x 20, Yellow (FG9S0000YEL)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3626-OBEG)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK10 (LT10)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, 5XL (O53129)
- RINGERS GLOVES Impact Resistant Gloves, Orange, XL, PR (162)
- RINGERS GLOVES Glove, Impact Resistant, 3XL, Hi-Vis, Pr (267-13)
- RINGERS GLOVES Impact Resistant Gloves, Orange, L, PR (162)
- RINGERS GLOVES Impact Resistant Gloves, Black, M, PR (163)
- RINGERS GLOVES Mechanics Gloves, Impact Protection, S, PR (263-08)
- RINGERS GLOVES Gloves 065 R-Flex Impact Nitrile, Full Flexibility Light Duty Impact Glove, XXL (065-12)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Gray/Black/Yellow, PR (MFG2-04-L)
- Ringers Gloves Gloves & Hand Protection