Shop All Anti-Vibration Gloves
Ringers Gloves
Impact Gloves, 3XL, Full Finger, PR
Mfr # 179-13
Zoro # G9477894
product price: $30.69
/pr
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 3XL
- Palm Material Synthetic Leather
- Palm Construction Synthetic Leather
- Standards CE 2542
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 179-13
- Zoro # G9477894
- UPC # 646818179134
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 3XL |
Glove Length | 10 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock Group Lock Box, Latch Tight, Portable Or Wall Mount, Red (503RED)
- PIP Welding Gloves, Cowhide Palm, Mens, PR (73-7018)
- STEINER INDUSTRIES TIG Welding Gloves, Goatskin Palm, XL, PR (0224CR-X)
- PROFLEX BY ERGODYNE ANSI A4 PU Coated CR Gloves 12-Pair, Gray, Size M (7044-12PR)
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 7, PR (R-840)
- RINGERS GLOVES Impact Resistant Gloves, Blue, L, PR (259B)
- RINGERS GLOVES Impact Resistant Gloves, Size 2XL, PR (662)
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 8, PR (R-840)
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 10, PR (R-840)
- RINGERS GLOVES Impact Resistant Gloves, L, PR (667)
- MCR SAFETY Coated Gloves, 2XL, Blue/Blk/Gray, PR (B100XXL)
- Ringers Gloves Anti-Vibration Gloves