Shop All Anti-Vibration Gloves
Ringers Gloves
Impact Glove, Padded, Yellow/Red, M, PR
Mfr # 161-09
Zoro # G7346409
product price: $29.79
/pr
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction Stitched
- Standards CE
- Insulated No
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 161-09
- Zoro # G7346409
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Glove Length | 8 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon Mesh Back, TPR, Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Clip Sleeve Wire Mrkrs, L, Blk/Wht, PK10, SCN13-L (SCN13-L)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M004 M 070)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL (RWG564TXXL)
- OCCUNOMIX Jacket, Unisex, M, Yellow (LUX-350-JB-BYM)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, L, PR (161-10)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, 2XL, PR (161-12)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, 3XL, PR (161-13)
- RINGERS GLOVES Impact Resistant Gloves, Orange, 2XL, PR (162)
- RINGERS GLOVES Impact Gloves, 3XL, Synthetic Leather, PR (169-13)
- RINGERS GLOVES Gloves 065 R-Flex Impact Nitrile, Full Flexibility Light Duty Impact Glove, XL (065-11)
- IMPACTO Anti-Vibration Gloves, XL, Black, PR (ST8610XL)
- Ringers Gloves Anti-Vibration Gloves