Shop All Anti-Vibration Gloves
Ringers Gloves
Impact Glove, Padded, Yellow/Red, L, PR
Mfr # 161-10
Zoro # G7346372
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction Stitched
- Standards CE
- Insulated No
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ringers Gloves
- MFR # 161-10
- Zoro # G7346372
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Glove Length | 9 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon Mesh Back, TPR, Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE Safety Work Gloves PU Coated, Superior Grip Extra Large, 3-Pair, Orange, 3PK (WMN100227)
- LACROSSE ZXT Insulator III Chest Black, 15, PR (191200-15)
- MCR SAFETY Sleeve, HPPE, 18", 10 Gauge (9318D10)
- CARHARTT Force Relaxed Fit Lightweight Short-Sleeve Shirt, Black, Large, TLL (105292-N04LTLL)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, 3XL, PR (161-13)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, XL, PR (161-11)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, 2XL, PR (161-12)
- RINGERS GLOVES Impact Resistant Gloves, Orange, 3XL, PR (162)
- RINGERS GLOVES Impact Gloves, L, Synthetic Leather, PR (169-10)
- RINGERS GLOVES Cut Resistant Glove, Yellow/Red, XL, PR (168-11)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, Size L, PR (MKC5-04-L)
- Ringers Gloves Anti-Vibration Gloves