Shop All Anti-Vibration Gloves
Ringers Gloves
Impact Glove, Padded, Yellow/Red, 3XL, PR
Mfr # 161-13
Zoro # G7343843
product price: $29.79
/pr
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction Stitched
- Standards CE
- Insulated No
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 161-13
- Zoro # G7343843
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 3XL |
Glove Length | 9 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon Mesh Back, TPR, Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 12PK (713HGWU/M)
- LYLE Danger Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1084-RD_14X10 (U3-1084-RD_14X10)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (26685)
- MIDWEST RAKE Rigid Spiked Shoes, Universal Size, Pr (3YPC1)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, L, PR (161-10)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, M, PR (161-09)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, XL, PR (161-11)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, S, PR (161-08)
- RINGERS GLOVES Cut Resistant Glove, Yellow/Red, 2XL, PR (168-12)
- RINGERS GLOVES Small Green Hook-and-Loop Cuff Impact Gloves, Leather (146-08)
- CONDOR Impact Gloves, Size M, Blue, PR (53GN11)
- Ringers Gloves Anti-Vibration Gloves