Shop All Mechanics Gloves
Ringers Gloves
Hi-Vis Mechanics Gloves, L, Green, Nylon
Mfr # 307-10
Zoro # G4932925
product price: $14.69
/pr
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Palm Material Nylon
- Application Traffic Direction,, Construction, Law Enforcement, Security
- Palm Construction Nylon, Reflective Coating
- Cuff Shirred
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 307-10
- Zoro # G4932925
- UPC # 646818307100
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Details
Item | Hi-Vis Mechanics Gloves |
Color | Green |
Palm Material | Nylon |
Application | Traffic Direction,, Construction, Law Enforcement, Security |
Palm Construction | Nylon, Reflective Coating |
Cuff | Shirred |
Finger Style | Full |
Back Material | Nylon |
Closure Type | Slip-On |
Glove Palm Material | Nylon |
Description
Mechanics Gloves, L, High Visibility Green, Shirred Cuff, Nylon Palm Material, Nylon Back Material, Slip On Closure Type, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Mens Brown and Tan Comp Toe Two Eye, PR (RK4690)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, Xl (IEX-NMTW-05-XL)
- CORTINA SAFETY PRODUCTS Lamba Cones, 36", No Parking (03-600-11)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- RINGERS GLOVES Hi-Vis Mechanics Gloves, M, Green, Nylon (307-09)
- RINGERS GLOVES Hi-Vis Mechanics Gloves, XL, Green, Nylon (307-11)
- RINGERS GLOVES R-14 Mechanic'S Hi-Vis Xxxl (146-13)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), Black, Spandex (133-09)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Black, Spandex (133-11)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Black, Mesh Spandex (113-10)
- KINCO KincoPro Waterproof Insulated Utility Gloves (2051-L)
- Ringers Gloves Mechanics Gloves