Shop All Cut-Resistant Gloves
Ringers Gloves
Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, 3XL, 1 PR
Mfr # 299-13
Zoro # G6057877
product price: $44.29
/pr
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 3XL
- ANSI/ISEA Cut Level A4
- Size 3XL
- Color Red/Yellow
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 299-13
- Zoro # G6057877
- UPC # 094725307247
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL |
Glove Length | 10" |
Length | 10" |
Size- Numeric | 13 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style TPR Rubber, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material TPR, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE EN388 4544, ANSI/ISEA 105-2016 A4 Cut, ANSI/ISEA Cut Level A4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Rhino Perm Vinyl Industrial Label Tape, 0.5x18 ft, White/Black Print (18444)
- HONEYWELL Tube, Hydrogen Chloride, 1 to 20 ppm, PK10 (H-10-108-09)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-L)
- CAIMAN Welding Jacket, L, Navy, 44" to 46" Chest (3000-5)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (065-10)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (065-08)
- RINGERS GLOVES Extrication Glove, Arnortex, 3XL, Hi-Vis, Pr (327-13)
- RINGERS GLOVES Cut Resistant Impact Gloves, A2 Cut Level, Uncoated, 3XL, 1 PR (314-13)
- RINGERS GLOVES Cut Resistant Impact Gloves, A2 Cut Level, Uncoated, XL, 1 PR (314-11)
- RINGERS GLOVES Extrication Gloves, Arnortex, M, Hi-Vis, Pr (327-09)
- SUPERIOR GLOVE Cut-Resistant Glove, Cut 5, Size 6, PR (STAGPN-6)
- Ringers Gloves Cut-Resistant Gloves