Shop All Cut-Resistant Gloves
Ringers Gloves
Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, 3XL, 1 PR
Mfr # 269-13
Zoro # G7439284
product price: $49.99
/pr
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 3XL
- ANSI/ISEA Cut Level A3
- Size 3XL
- Color Red/Yellow
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 269-13
- Zoro # G7439284
- UPC # 094725307193
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL |
Glove Length | 10" |
Length | 10" |
Size- Numeric | 13 |
Size- Alpha | 3XL |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style TPR Rubber, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material TPR, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE EN388 4532, ANSI/ISEA Cut Level A3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 7 Men's 8 in Work Boot Alloy Work Boot, Black (17311-7D)
- BROTHER TZe Standard Adhesive Laminated Labeling Tape, 0.94" x 26.2 ft, Black on White, PK2, 2PK (TZE2512PK)
- C.H. HANSON Letter Set, 3/16 In. H, Steel (20951)
- URREA Shoulder strap-back support belt with elastic reinforced XXL (USF02EX)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, L, 1 PR (337-10)
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 7,799LG0, PR (R-840VP)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (665-12)
- RINGERS GLOVES Glove, Rescue, Cut Resistant, M, Hi-Vis, Pr (347-09)
- RINGERS GLOVES Gloves, S, PR (167)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, L, 1 PR (299)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (4561M-07)
- Ringers Gloves Cut-Resistant Gloves