Shop All Cut-Resistant Gloves
Ringers Gloves
Hi-Vis Cut Resistant Impact Gloves, A2 Cut Level, Uncoated, S, 1 PR
Mfr # 270-08
Zoro # G5159612
product price: $57.75
/pr
$57.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size S
- ANSI/ISEA Cut Level A2
- Size S
- Glove Coating Material Uncoated
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 270-08
- Zoro # G5159612
- UPC # 094723308239
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9 1/2 in |
Size- Alpha | S |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Backing Style TPR Rubber, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material TPR, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards ANSI/ISEA 105-2016, EN388 4232, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Eyewear Cases (CASE-HARD)
- CALLOWAY MILLS Black, 30 W x 48 L (103563048)
- FALLTECH FallTech® 8204 4' Restraint Lanyard, Single Leg, with 2 Snap Hooks (8204)
- CARHARTT Blue Cotton Duck Jacket size XL (J140-DNY XLG REG)
- RINGERS GLOVES Cut Resistant Impact Glove, Size 8, PR (R080)
- RINGERS GLOVES Extrication Gloves, Arnortex, XL, Hi-Vis, Pr (327-11)
- RINGERS GLOVES Cut Resist. Gloves, M Size, Nitrile, PR (065-09)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (065-11)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 3XL, 1 PR (065-13)
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 9,799LG2, PR (R-840VP)
- WATSON GLOVES Van Goat Ansi Cut A5 Goatskin Driver W/TPR-Medium PR (547TPR-M)
- Ringers Gloves Gloves & Hand Protection