Shop All Cut-Resistant Gloves
Ringers Gloves
Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, S, 1 PR
Mfr # 298-08
Zoro # G4519277
product price: $62.79
/pr
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Size S
- ANSI/ISEA Cut Level 3
- Glove Coating Material Uncoated
- Color Red/Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 298-08
- Zoro # G4519277
- UPC # 646818298088
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 10 in |
Size- Alpha | S |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material Nylon, Glove Back Color Yellow/White, Glove Construction Cut and Sewn, Knuckle Protection Material TPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Non-Hazardous Waste Hazmat Label, Material: Pressure Sensitive Paper (HW5AL)
- UNCAGED ERGONOMICS 20X34" Anti Fatigue Mat For Standing Desks Office Cushioned Floor (MAT34)
- WELLS LAMONT Pvc Chem Glove Grn (167L)
- SIGNMISSION Safety Sign, OSHA Danger, 12" Height, 18" Width, Do Not Enter Authorized Personnel Only, Landscape (OS-DS-D-1218-L-19327)
- RINGERS GLOVES Cut Resistant Impact Glove, Size 8, PR (R080)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (665-12)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, M, 1 PR (297-09)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (065-10)
- RINGERS GLOVES Cut Resistant Impact Gloves, A2 Cut Level, Uncoated, L, 1 PR (314-10)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, 2XL, 1 PR (337-12)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Nitrile, M, 1 PR (KV350M-08)
- Ringers Gloves Cut-Resistant Gloves