Ringers Gloves

Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, M, 1 PR


product price: $50.29
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size M
  • ANSI/ISEA Cut Level 3
  • Glove Coating Material Uncoated
  • Color Black/Green/Blue
  • Standards CE/EN388
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size M
Size M
Size- Numeric 9
Size- Alpha M

Description

Mechanics Gloves, Cut-Resistance Coverage Palm Side, Insulated No, Palm Material Durable Blend, Glove Back Material Nylon,TPR, Standards CE 4343/EN388, ANSI/ISEA Cut Level A3, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.