Shop All Cut-Resistant Gloves
Ringers Gloves
Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, M, 1 PR
Mfr # 298-09
Zoro # G4519286
product price: $44.59
/pr
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- ANSI/ISEA Cut Level 3
- Glove Coating Material Uncoated
- Color Red/Green
- ANSI/ISEA Abrasion Level 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 298-09
- Zoro # G4519286
- UPC # 646818298095
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10 in |
Size- Alpha | M |
Size- Numeric | 9 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material Nylon, Glove Back Color Yellow/White, Glove Construction Cut and Sewn, Knuckle Protection Material TPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Gray (463948)
- NMC Placard Sign, 1203 3 Dot (DL41BP)
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.3X)
- MCR SAFETY High Visibility Vest, XL Size, Unisex, Number of Pockets (Inside): 0 (V2CL2MLXL)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, L, 1 PR (298-10)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, 2XL, 1 PR (337-12)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, L, 1 PR (299)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, M, 1 PR (297-09)
- RINGERS GLOVES Glove, Rescue, Cut Resistant, 3XL, Hi-Vis, Pr (347-13)
- RINGERS GLOVES Extrication Glove, Arnortex, 3XL, Hi-Vis, Pr (327-13)
- TURTLESKIN Bravo TUS009 Puncture Resistant Police Duty Gloves, S (TUS009-S)
- Ringers Gloves Gloves & Hand Protection