Shop All Cut-Resistant Gloves
Ringers Gloves
Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, L, 1 PR
Mfr # 337-10
Zoro # G4519487
product price: $49.99
/pr
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 3
- Size L
- Color Black/Green/Blue
- Glove Coating Material Uncoated
- Standards CE/EN388
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 337-10
- Zoro # G4519487
- UPC # 646818337107
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Size- Numeric | 10 |
Size- Alpha | L |
Description
Mechanics Gloves, Cut-Resistance Coverage Palm Side, Insulated No, Palm Material Durable Blend, Glove Back Material Nylon,TPR, Standards CE 4343/EN388, ANSI/ISEA Cut Level A3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Face Shield with Ratchet, Reusable, Yellow (BLSH-ES-FSR)
- BRADY Low-Halide Pipe Tape, White, 100 ft. L, B30C-4000-569-WT (B30C-4000-569-WT)
- ZORO SELECT Texas Flagging Tape, Green Glo, 150 ft (TXGG-200)
- RADIANS 4XL Long Sleeve T-Shirt, Green (ST21-NPGS-4X)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, M, 1 PR (337-09)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, XL, 1 PR (337-11)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, 2XL, 1 PR (337-12)
- RINGERS GLOVES Gloves 045-12 R-5 Cut Level-5 Gloves, XXL (045-12)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (665-10)
- RINGERS GLOVES Gloves, S, PR (167)
- ANSELL LightDuty Multi-Purpose Gloves, Size 9, PR (11-819)
- Ringers Gloves Cut-Resistant Gloves