Shop All Cut-Resistant Gloves
Ringers Gloves
Gloves, XL, PR
Mfr # 167
Zoro # G4608454
original price:
$50.39
36% off
new price: $32.15
/pr
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- ANSI/ISEA Cut Level A3
- Size XL ( 11 )
- Standards ANSI/ISEA 138 Level 1
- Cuff Style Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 167
- Zoro # G4608454
- UPC # 646818167117
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Size | XL ( 11 ) |
Size- Numeric | 11 |
Size- Alpha | XL |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material TPR, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards ANSI/ISEA 138 Level 1, ANSI/ISEA Cut Level A3, Touchscreen Compatible Yes, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 474Y74 (474Y74)
- DEWALT Gloves Foam Padded Performance Glove - L PR (DPG211L)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475N73 (475N73)
- LACROSSE Black Boot, NMT, AeroInsulator, 14", Sz11, PR (664554)
- RINGERS GLOVES Gloves, M, PR (167)
- RINGERS GLOVES Gloves, 2XL, PR (167)
- RINGERS GLOVES Gloves, S, PR (167)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, 2XL, 1 PR (337-12)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (665-09)
- RINGERS GLOVES Cut Resistant Impact Glove, Size 10, PR (R080)
- PIP Leather Gloves, S, Gunn Cut, PR, PK12 (09-K1250/S)
- Ringers Gloves Gloves & Hand Protection