Shop All Tactical Gloves
Ringers Gloves
Gloves, Black, XL, PR
Mfr # 532
Zoro # G9216438
product price: $54.35
/pr
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut-Resistant Material Kevlar(R)
- Back Material Nomex(R)
- Cuff Hook-and-Loop
- Color Black
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 532
- Zoro # G9216438
- UPC # 646818532113
- Country of Origin China
- Category Tactical Gloves
Dimensions
Length | 9 in |
Size | XL |
Details
Cut-Resistant Material | Kevlar(R) |
Back Material | Nomex(R) |
Cuff | Hook-and-Loop |
Color | Black |
Finger Style | Full Finger |
Standards | CE EN 420, EN 388 2111, EN407 41214X |
Closure Type | Hook-and-Loop |
Application | Military, Law Enforcement |
Palm Material | Goatskin Leather |
Stitching Material | Kevlar(R) |
Item | Gloves |
Grade of Leather | Premium |
Knuckle Padding Material | Leather |
Description
Gloves, XL, Black, 9 in, Hook-and-Loop Cuff, Goatskin Leather Palm Material, Nomex(R) Back Material, Leather Knuckle Padding Material, Kevlar(R) Cut-Resistant Material, Kevlar(R) Stitching Material, Grade of Leather Premium, Hook-and-Loop Closure Type, Full Finger Finger Style, Standards CE EN 420, EN 388 2111, EN407 41214X, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG 6 in. Stake Chaser Whiskers, 25PK (15900-WHITE)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-20)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00429)
- RINGERS GLOVES Law Enforcement Glove, Stealth, XL, PR (507-11)
- RINGERS GLOVES Rescue Gloves, 2XL, Stealth, PR (353-12)
- RINGERS GLOVES Glove, Rescue, Stealth, S, Pr (313-08)
- RINGERS GLOVES Law Enforcement Glove, Stealth, 2XL, PR (507-12)
- RINGERS GLOVES Rescue Gloves, 3XL, Red, PR (355-13)
- RINGERS GLOVES Rescue Gloves, S, Stealth, PR (353-08)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 9" L, Brown, PR (IEXT-ICOY-06-XXL)
- Ringers Gloves Gloves & Hand Protection