Shop All Tactical Gloves
Ringers Gloves
Gloves, Black, M, PR
Mfr # 532
Zoro # G9216395
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Hook-and-Loop
- Palm Material Goatskin Leather
- Stitching Material Kevlar(R)
- Grade of Leather Premium
- Back Material Nomex(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ringers Gloves
- MFR # 532
- Zoro # G9216395
- UPC # 646818532090
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | M |
Length | 8 1/2 in |
Details
Cuff | Hook-and-Loop |
Palm Material | Goatskin Leather |
Stitching Material | Kevlar(R) |
Grade of Leather | Premium |
Back Material | Nomex(R) |
Standards | CE EN 420, EN 388 2111, EN407 41214X |
Closure Type | Hook-and-Loop |
Application | Military, Law Enforcement |
Knuckle Padding Material | Leather |
Item | Gloves |
Finger Style | Full Finger |
Color | Black |
Cut-Resistant Material | Kevlar(R) |
Description
Gloves, M, Black, 8 1/2 in, Hook-and-Loop Cuff, Goatskin Leather Palm Material, Nomex(R) Back Material, Leather Knuckle Padding Material, Kevlar(R) Cut-Resistant Material, Kevlar(R) Stitching Material, Grade of Leather Premium, Hook-and-Loop Closure Type, Full Finger Finger Style, Standards CE EN 420, EN 388 2111, EN407 41214X, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Back Support, 8 In., XS (626-061)
- SHOWA Cut Resistant Gloves, Yellow, L, PR (66NFW-10)
- MCR SAFETY Cut Resistant Gloves, 4 Cut Level, Uncoated, L, 1 PR (9399L)
- SIGNMISSION OSHA Notice Sign, Fire Control Panel Located Inside, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-12556)
- RINGERS GLOVES Gloves, Black, XL, PR (532)
- RINGERS GLOVES Rescue Gloves, 3XL, Stealth, PR (353-13)
- RINGERS GLOVES Law Enforcement Glove, Stealth, S, PR (507-08)
- RINGERS GLOVES Glove, Rescue, Stealth, 2XL, Pr (313-12)
- RINGERS GLOVES Rescue Gloves, L, Red, PR (355-10)
- RINGERS GLOVES Rescue Gloves, 2XL, Red, PR (355-12)
- MECHANIX WEAR Tactical Glove, Coyote Tan, M, 8" L, PR (MP-F72-009)
- Ringers Gloves Gloves & Hand Protection