Shop All Tactical Gloves
Ringers Gloves
Gloves, Black, L, PR
Mfr # 532
Zoro # G9216377
product price: $54.35
/pr
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE EN 420, EN 388 2111, EN407 41214X
- Back Material Nomex(R)
- Application Military, Law Enforcement
- Palm Material Goatskin Leather
- Cuff Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 532
- Zoro # G9216377
- UPC # 646818532106
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | L |
Length | 9 in |
Details
Standards | CE EN 420, EN 388 2111, EN407 41214X |
Item | Gloves |
Back Material | Nomex(R) |
Application | Military, Law Enforcement |
Palm Material | Goatskin Leather |
Cuff | Hook-and-Loop |
Cut-Resistant Material | Kevlar(R) |
Color | Black |
Finger Style | Full Finger |
Stitching Material | Kevlar(R) |
Grade of Leather | Premium |
Closure Type | Hook-and-Loop |
Knuckle Padding Material | Leather |
Description
Gloves, L, Black, 9 in, Hook-and-Loop Cuff, Goatskin Leather Palm Material, Nomex(R) Back Material, Leather Knuckle Padding Material, Kevlar(R) Cut-Resistant Material, Kevlar(R) Stitching Material, Grade of Leather Premium, Hook-and-Loop Closure Type, Full Finger Finger Style, Standards CE EN 420, EN 388 2111, EN407 41214X, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTTEQ Detector Pump Kit, Range 50ml to 100ml (NX-1000-150)
- SKULLERZ BY ERGODYNE Cap-Style & Helmet Gray NRR 26db Mounted Earmuffs (8880)
- 212 PERFORMANCE Bell Shape 33 dB NRR Disposable Foam Corded Ear Plugs, 100-Pair Box (HPD05)
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/Red, Fits Men's Size 10 to 11, Large, 1 Pair (TTL)
- RINGERS GLOVES Tactical Glove, Size XL, Black, 10" L, PR (536-10)
- RINGERS GLOVES Tactical Glove, Size 2XL, Black, 10" L, PR (536-09)
- RINGERS GLOVES Law Enforcement Glove, Stealth, S, PR (507-08)
- RINGERS GLOVES Law Enforcement Glove, Stealth, L, PR (507-10)
- RINGERS GLOVES Law Enforcement Glove, Stealth, M, PR (507-09)
- RINGERS GLOVES Rescue Gloves, M, Stealth, PR (353-09)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Black, PR (G-EXTGBLK-05-XL)
- Ringers Gloves Tactical Gloves