Shop All Tactical Gloves
Ringers Gloves
Gloves, Black, 2XL, PR
Mfr # 532
Zoro # G9216410
product price: $35.45
/pr
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Military, Law Enforcement
- Closure Type Hook-and-Loop
- Back Material Nomex(R)
- Color Black
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 532
- Zoro # G9216410
- UPC # 646818532120
- Country of Origin China
- Category Tactical Gloves
Dimensions
Length | 9 1/2 in |
Size | 2XL |
Details
Application | Military, Law Enforcement |
Closure Type | Hook-and-Loop |
Back Material | Nomex(R) |
Color | Black |
Finger Style | Full Finger |
Palm Material | Goatskin Leather |
Standards | CE EN 420, EN 388 2111, EN407 41214X |
Stitching Material | Kevlar(R) |
Cut-Resistant Material | Kevlar(R) |
Knuckle Padding Material | Leather |
Cuff | Hook-and-Loop |
Grade of Leather | Premium |
Item | Gloves |
Description
Gloves, 2XL, Black, 9 1/2 in, Hook-and-Loop Cuff, Goatskin Leather Palm Material, Nomex(R) Back Material, Leather Knuckle Padding Material, Kevlar(R) Cut-Resistant Material, Kevlar(R) Stitching Material, Grade of Leather Premium, Hook-and-Loop Closure Type, Full Finger Finger Style, Standards CE EN 420, EN 388 2111, EN407 41214X, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Orange Glo/Black, 150 ft (CUOGBK104-200)
- ZORO SELECT Overboots, Mens, L, PULLON, Yllw, Latex, PR (4T266)
- HONEYWELL HOWARD LEIGHT TrustFit Plus Reusable Foam Ear Plug, Bell Shape, 31 dB, Orange, 100 PK (TF-PLUS-1)
- GE Hooded Disposable Coveralls, S, White, Zipper Flap (GW903S)
- RINGERS GLOVES Law Enforcement Glove, Stealth, S, PR (507-08)
- RINGERS GLOVES Law Enforcement Glove, Stealth, 2XL, PR (507-12)
- RINGERS GLOVES Gloves, Black, XL, PR (532)
- RINGERS GLOVES Tactical Glove, Size 2XL, Black, 10" L, PR (536-09)
- RINGERS GLOVES Glove, Rescue, Stealth, 2XL, Pr (313-12)
- RINGERS GLOVES Tactical Glove, Size XS, Black, 10" L, PR (536-11)
- MECHANIX WEAR M-Pact Tactical Glove, 2XL, MultiCam, 10inL, PR (MPT-78-012)
- Ringers Gloves Tactical Gloves