Shop All Cut-Resistant Gloves
Ringers Gloves
Gloves, 3XL, PR
Mfr # 167
Zoro # G4608658
original price:
$41.99
23% off
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Color Yellow
- Size 3XL ( 13 )
- Standards ANSI/ISEA 138 Level 1
- Cuff Style Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ringers Gloves
- MFR # 167
- Zoro # G4608658
- UPC # 646818167131
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 13 |
Size | 3XL ( 13 ) |
Size- Numeric | 13 |
Size- Alpha | 3XL |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material TPR, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards ANSI/ISEA 138 Level 1, ANSI/ISEA Cut Level A3, Touchscreen Compatible Yes, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Replacement Chin Cup (AS12CLR)
- CONDOR Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640BNDC)
- SELLSTROM 390 Premium Series Acetate Face Shields - Single Crown- Window (S35020)
- MCR SAFETY Leather Gloves, PR (MU3664XL)
- RINGERS GLOVES Cut Resistant Impact Gloves, A2 Cut Level, Uncoated, 3XL, 1 PR (314-13)
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 8,799LG1, PR (R-840VP)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, M, 1 PR (297-09)
- RINGERS GLOVES Extrication Gloves, Arnortex, S, Hi-Vis, Pr (327-08)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, L, 1 PR (298-10)
- RINGERS GLOVES Extrication Glove, Arnortex, 3XL, Hi-Vis, Pr (327-13)
- SUNBELT Timber Ridge, Chainsaw Gloves 14" x6.25" x0.8" (A-B1A137TR)
- Ringers Gloves Gloves & Hand Protection