Shop All Tactical Gloves
Ringers Gloves
Glove, Rescue, Stealth, 2XL, Pr
Mfr # 313-12
Zoro # G4812674
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stealth
- Cuff Elastic
- Palm Material Kevlar(R)
- Application Firemen, Rescue Workers, Wreckers, Law Enforcement
- Closure Type Gaiter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ringers Gloves
- MFR # 313-12
- Zoro # G4812674
- UPC # 646818313125
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Details
Item | Rescue Gloves |
Color | Stealth |
Cuff | Elastic |
Palm Material | Kevlar(R) |
Application | Firemen, Rescue Workers, Wreckers, Law Enforcement |
Closure Type | Gaiter |
Back Material | Flexible Thermoplastic Rubber |
Standards | EN 388 4242XP |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND High Performance FR Hi-Vis Hoodie, Hi-Vi (IHDPANT29RT2XT)
- NMC Notice Main Gas Cut Off Sign, N295AB (N295AB)
- ALLEGRO INDUSTRIES Head Sock, WT:2 Lb. EA, UPC # 7, PK12 (1410-12)
- SIGNMISSION OSHA Decal, Fall Protection Required Beyond This Point, 10in X 7in Decal, 7" H, 10" W, Landscape (OS-DS-D-710-L-19359)
- RINGERS GLOVES Rescue Gloves, 3XL, Stealth, PR (353-13)
- RINGERS GLOVES Tactical Glove, Size 2XL, Black, 10" L, PR (536-09)
- RINGERS GLOVES Rescue Gloves, 2XL, Red, PR (355-12)
- RINGERS GLOVES Gloves, Black, M, PR (532)
- RINGERS GLOVES Rescue Gloves, M, Stealth, PR (353-09)
- RINGERS GLOVES Tactical Glove, Size XL, Black, 10" L, PR (536-10)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Black, PR (IEXT-IBLK-05-XL)
- Ringers Gloves Gloves & Hand Protection