Shop All Cut-Resistant Gloves
Ringers Gloves
Glove, Rescue, Cut Resistant, 2XL, Hi-Vis, Pr
Mfr # 347-12
Zoro # G4812026
original price:
$27.75
5% off
new price: $26.19
/pr
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color High Visibility Green
- Palm Material Kevlar(R)
- Finger Style Reinforced with TPR Top of Hand Protection
- Standards EN 388 2121XP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 347-12
- Zoro # G4812026
- UPC # 646818347120
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Size- Numeric | 12 |
Size- Alpha | 2XL |
Details
Item | Rescue Gloves |
Color | High Visibility Green |
Palm Material | Kevlar(R) |
Finger Style | Reinforced with TPR Top of Hand Protection |
Standards | EN 388 2121XP |
Cuff Style | Hook-and-Loop |
Back Material | Spandex, Thermal Plastic Rubber |
Knuckle Padding Material | Thermoplastic Rubber |
Application | Rescue Workers, Divers, Firemen, Law Enforcement |
Cuff | Hook-and-Loop |
Palm Construction | Padded Palm, Reinforced |
Minimum Temperature | Not Rated |
Sold As | Pair |
Glove Back Material | Spandex, Thermal Plastic Rubber |
Description
Mechanics Gloves, Palm Material Kevlar(R), Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Impact Gloves, L, Green (266-10)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILP10/10)
- LYLE Safety Sign, Face Shield Required, 5in.H (U4-1298-RD_7X5)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 10, 1 PR (11-928)
- RINGERS GLOVES Cut Resistant Impact Glove, Size 10, PR (R080)
- RINGERS GLOVES Rescue Gloves, M, Red, PR (355-09)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (065-10)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (665-12)
- RINGERS GLOVES Glove, Rescue, Cut Resistant, 3XL, Hi-Vis, Pr (347-13)
- RINGERS GLOVES Cut Resist. Gloves, M Size, Nitrile, PR (065-09)
- HEXARMOR Safety Gloves, PR (3025-L (9))
- Ringers Gloves Gloves & Hand Protection