Shop All Turnout Gear
Ringers Gloves
Firefighters Gloves, Wristlet Cuff, L, PR
Mfr # 631
Zoro # G7749942
product price: $142.99
/pr
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Structural
- Palm Material Cowhide Leather
- Back Material Cowhide Leather
- Color Brown
- Cuff Wristlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 631
- Zoro # G7749942
- UPC # 646818631106
- Country of Origin China
- Category Turnout Gear
Dimensions
Size | L |
Glove Size | L |
Details
Item | Firefighters Gloves |
Application | Structural |
Palm Material | Cowhide Leather |
Back Material | Cowhide Leather |
Color | Brown |
Cuff | Wristlet |
Lining | Para-Aramid |
Thumb Style | Keystone |
Standards | NFPA 1971 2018, SEI |
Design | Pre Curve |
Description
Structural, Firefighters Gloves, Wristlet Cuff, L, Brown, Cowhide Leather Palm Material, Cowhide Leather Back Material, Lining Para-Aramid, Keystone Thumb Style, Design Pre Curve, Standards NFPA 1971 2018, SEI, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium SMOKED Safety Glasses, ANSI Z87 Pink (OF-VS3-89)
- ZORO SELECT Binder Holder, 8 3/4 in H x 13 3/4 in W x 5 in D, PVC Coated Steel, Includes Mounting Hardware (3004)
- NMC Caution Watch Out For Forklift Trucks Sign, C637PB (C637PB)
- OCCUNOMIX 3XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y3X)
- RINGERS GLOVES Firefighters Gloves, Gauntlet Cuff, 2XL, PR (630)
- RINGERS GLOVES Firefighters Gloves, Gauntlet Cuff, L, PR (630)
- FIRE-DEX Turnout Coverall, Tan, L (FS1C007000L)
- INNOTEX Fire Hood, Regular Style, 20 in.L, Black (HINNO334)
- FIRE-DEX Bibbed Fire Hood, Univ, 15 In L, Gold, HRC 2 (H81PFNB)
- SHELBY Firefighters Gloves, XL, Pigskin, PR (5002 XL)
- FIRE-DEX Turnout Coat, Tan, XL, Nomex (FS1J0571)
- Ringers Gloves Turnout Gear