Shop All Turnout Gear
Ringers Gloves
Firefighters Gloves, Gauntlet Cuff, L, PR
Mfr # 630
Zoro # G7750003
original price:
$113.99
7% off
new price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Structural
- Palm Material Cowhide Leather
- Back Material Cowhide Leather
- Color Brown
- Cuff Gauntlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 630
- Zoro # G7750003
- UPC # 646818630109
- Country of Origin China
- Category Turnout Gear
Dimensions
Size | L |
Glove Size | L |
Details
Item | Firefighters Gloves |
Application | Structural |
Palm Material | Cowhide Leather |
Back Material | Cowhide Leather |
Color | Brown |
Cuff | Gauntlet |
Lining | Para-Aramid |
Thumb Style | Keystone |
Design | Pre Curve |
Standards | NFPA 1971 2018, SEI |
Description
Structural, Firefighters Gloves, Gauntlet Cuff, L, Brown, Cowhide Leather Palm Material, Cowhide Leather Back Material, Lining Para-Aramid, Keystone Thumb Style, Design Pre Curve, Standards NFPA 1971 2018, SEI, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Spill Kit, Universal, Gray (455304)
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, M, 1 PR (4070-M (8))
- SIGNMISSION OSHA Think Decal, Lift W/ Your Legs Not Your Back, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-TS-D-1218-L-19622)
- SCHNEIDER ELECTRIC Mounting Plate, Black, 60mm D (XVUZ01)
- RINGERS GLOVES Firefighters Gloves, Gauntlet Cuff, 2XL, PR (630)
- SHELBY Firefighters Gloves, L, Pigskin, PR (5002 LARGE)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LSM)
- SHELBY Firefighters Gloves, 2XL, Pigskin, PR (5002J)
- ZORO SELECT Small Hose Washer, 1.5 In. NST, Aluminum (6ATL1)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LLG)
- INNOTEX Fire Hood, Regular Style, 20 in.L, Black (HINNO334)
- Ringers Gloves Turnout Gear