Shop All Cut-Resistant Gloves
Ringers Gloves
Extrication Gloves, Arnortex, S, Hi-Vis, Pr
Mfr # 327-08
Zoro # G4812464
product price: $69.45
/pr
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color High Visibility Green
- Palm Material Kevlar(R)
- Standards Bloodborne Pathogens Standards (29CFR 1910.1030)
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 327-08
- Zoro # G4812464
- UPC # 646818327085
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Size- Numeric | 8 |
Size- Alpha | S |
Details
Item | Extrication Gloves |
Color | High Visibility Green |
Palm Material | Kevlar(R) |
Standards | Bloodborne Pathogens Standards (29CFR 1910.1030) |
Finger Style | Full Finger |
Cuff Style | Elastic |
Knuckle Padding Material | Thermal Plastic Rubber |
Stitching | Kevlar(R) |
Cuff | Elastic |
Application | Firemen, Rescue Workers, Milirary, Law Enforcemnt |
Back Material | Hipora(R) |
Minimum Temperature | Not Rated |
Sold As | Pair |
Glove Back Material | Hipora ® |
Description
Mechanics Gloves, Palm Material Kevlar(R), Standards Bloodborne Pathogens Standards (29CFR 1910.1030), 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 9 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB9)
- PIG Leak Diverter Combination Kit, 16.5 lb. (TLS671)
- MSA SAFETY V-Gard Front Brim Hard Hat, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Robin Egg Blue (463111)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H, PK6 (3KAS6BLK)
- RINGERS GLOVES Extrication Gloves, Arnortex, XL, Hi-Vis, Pr (327-11)
- RINGERS GLOVES Extrication Glove, Arnortex, 2XL, Hi-Vis, Pr (327-12)
- RINGERS GLOVES Extrication Glove, Arnortex, 3XL, Hi-Vis, Pr (327-13)
- RINGERS GLOVES Cut Resistant Impact Glove, Size 10, PR (R080)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, XL, 1 PR (297-11)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, XL, 1 PR (665-11)
- CUT PRO Cut-Resist Glove, Orange, L, PK12 (92730HVL)
- Ringers Gloves Gloves & Hand Protection