Shop All Cut-Resistant Gloves
Ringers Gloves
Extrication Gloves, Arnortex, M, Hi-Vis, Pr
Mfr # 327-09
Zoro # G4812455
product price: $57.49
/pr
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color High Visibility Green
- Palm Material Kevlar(R)
- Finger Style Full Finger
- Standards Bloodborne Pathogens Standards (29CFR 1910.1030)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 327-09
- Zoro # G4812455
- UPC # 646818327092
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Size- Alpha | M |
Size- Numeric | 9 |
Details
Item | Extrication Gloves |
Color | High Visibility Green |
Palm Material | Kevlar(R) |
Finger Style | Full Finger |
Standards | Bloodborne Pathogens Standards (29CFR 1910.1030) |
Cuff Style | Elastic |
Back Material | Hipora(R) |
Application | Firemen, Rescue Workers, Milirary, Law Enforcemnt |
Knuckle Padding Material | Thermal Plastic Rubber |
Stitching | Kevlar(R) |
Cuff | Elastic |
Sold As | Pair |
Minimum Temperature | Not Rated |
Glove Back Material | Hipora ® |
Description
Mechanics Gloves, Palm Material Kevlar(R), Standards Bloodborne Pathogens Standards (29CFR 1910.1030), 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST MR Cut PU Palm Glove, L (A622)
- POLAR PLUS Insulated Bib Overalls, Mens, 36 to 38 in., 10 oz. (92001-RLRGB)
- STEEL GRIP Aluminized Bib Apron, Aluminized Thermonol (ATH125-39)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (1976XRED)
- RINGERS GLOVES Extrication Glove, Arnortex, 3XL, Hi-Vis, Pr (327-13)
- RINGERS GLOVES Extrication Gloves, Arnortex, L, Hi-Vis, Pr (327-10)
- RINGERS GLOVES Extrication Gloves, Arnortex, XL, Hi-Vis, Pr (327-11)
- RINGERS GLOVES Gloves, 2XL, PR (167)
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 8,799LG1, PR (R-840VP)
- RINGERS GLOVES Cut Resistant Impact Gloves, A2 Cut Level, Uncoated, L, 1 PR (314-10)
- SHOWA Hi-Vis Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, M, 1 PR (S-TEX350M-08)
- Ringers Gloves Cut-Resistant Gloves