Shop All Cut-Resistant Gloves
Ringers Gloves
Extrication Gloves, Arnortex, L, Hi-Vis, Pr
Mfr # 327-10
Zoro # G4820216
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color High Visibility Green
- Palm Material Kevlar(R)
- Standards Bloodborne Pathogens Standards (29CFR 1910.1030)
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ringers Gloves
- MFR # 327-10
- Zoro # G4820216
- UPC # 646818327108
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Size- Numeric | 10 |
Size- Alpha | L |
Details
Item | Extrication Gloves |
Color | High Visibility Green |
Palm Material | Kevlar(R) |
Standards | Bloodborne Pathogens Standards (29CFR 1910.1030) |
Finger Style | Full Finger |
Cuff Style | Elastic |
Application | Firemen, Rescue Workers, Milirary, Law Enforcemnt |
Knuckle Padding Material | Thermal Plastic Rubber |
Back Material | Hipora(R) |
Cuff | Elastic |
Stitching | Kevlar(R) |
Sold As | Pair |
Minimum Temperature | Not Rated |
Glove Back Material | Hipora ® |
Description
Mechanics Gloves, Palm Material Kevlar(R), Standards Bloodborne Pathogens Standards (29CFR 1910.1030), 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (30KBR)
- MSA SAFETY Visor, Polycarb, Shade 3 IR, 8x17-1/4 In (10115860)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 103L, Isobutylene (18102939)
- RINGERS GLOVES Extrication Glove, Arnortex, 3XL, Hi-Vis, Pr (327-13)
- RINGERS GLOVES Extrication Glove, Arnortex, 2XL, Hi-Vis, Pr (327-12)
- RINGERS GLOVES Extrication Gloves, Arnortex, S, Hi-Vis, Pr (327-08)
- RINGERS GLOVES Cut Resist. Gloves, M Size, Nitrile, PR (065-09)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (065-11)
- RINGERS GLOVES Gloves, L, PR (167)
- MILWAUKEE TOOL Level 5 Cut Resistant Nitrile Dipped Gloves - 2X-Large (12 pair) (48-22-8954B)
- Ringers Gloves Gloves & Hand Protection