Shop All Cut-Resistant Gloves
Ringers Gloves
Extrication Glove, Arnortex, 3XL, Hi-Vis, Pr
Mfr # 327-13
Zoro # G4812446
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color High Visibility Green
- Palm Material Kevlar(R)
- Standards Bloodborne Pathogens Standards (29CFR 1910.1030)
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ringers Gloves
- MFR # 327-13
- Zoro # G4812446
- UPC # 646818327139
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL |
Size- Alpha | 3XL |
Size- Numeric | 13 |
Details
Item | Extrication Gloves |
Color | High Visibility Green |
Palm Material | Kevlar(R) |
Standards | Bloodborne Pathogens Standards (29CFR 1910.1030) |
Finger Style | Full Finger |
Cuff Style | Elastic |
Stitching | Kevlar(R) |
Back Material | Hipora(R) |
Application | Firemen, Rescue Workers, Milirary, Law Enforcemnt |
Cuff | Elastic |
Knuckle Padding Material | Thermal Plastic Rubber |
Minimum Temperature | Not Rated |
Sold As | Pair |
Glove Back Material | Hipora ® |
Description
Mechanics Gloves, Palm Material Kevlar(R), Standards Bloodborne Pathogens Standards (29CFR 1910.1030), 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Knee Boots, Size 14, 15" H, Black, Plain, PR (21DL04)
- TILLMAN Stick Welding Gloves, Cowhide Palm, S, PR (1250S)
- NMC Caution Watch Your Step Sign, C203RB (C203RB)
- JAMCO Cabinet, Spill Response, 78x37x27, 5 Shelf (ML236YP)
- RINGERS GLOVES Extrication Gloves, Arnortex, M, Hi-Vis, Pr (327-09)
- RINGERS GLOVES Extrication Gloves, Arnortex, XL, Hi-Vis, Pr (327-11)
- RINGERS GLOVES Extrication Glove, Arnortex, 2XL, Hi-Vis, Pr (327-12)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (665-10)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (299)
- RINGERS GLOVES Glove, Rescue, Cut Resistant, XL, Hi-Vis, Pr (347-11)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, 2XL, 1 PR (2062-XXL (11))
- Ringers Gloves Cut-Resistant Gloves