Shop All Cut-Resistant Gloves
Ringers Gloves
Extrication Glove, Arnortex, 2XL, Hi-Vis, Pr
Mfr # 327-12
Zoro # G4812437
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color High Visibility Green
- Palm Material Kevlar(R)
- Standards Bloodborne Pathogens Standards (29CFR 1910.1030)
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ringers Gloves
- MFR # 327-12
- Zoro # G4812437
- UPC # 646818327122
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Size- Alpha | 2XL |
Size- Numeric | 12 |
Details
Item | Extrication Gloves |
Color | High Visibility Green |
Palm Material | Kevlar(R) |
Standards | Bloodborne Pathogens Standards (29CFR 1910.1030) |
Finger Style | Full Finger |
Cuff Style | Elastic |
Application | Firemen, Rescue Workers, Milirary, Law Enforcemnt |
Back Material | Hipora(R) |
Cuff | Elastic |
Stitching | Kevlar(R) |
Knuckle Padding Material | Thermal Plastic Rubber |
Sold As | Pair |
Minimum Temperature | Not Rated |
Glove Back Material | Hipora ® |
Description
Mechanics Gloves, Palm Material Kevlar(R), Standards Bloodborne Pathogens Standards (29CFR 1910.1030), 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arc Flash Label, 3-1/2 In. H, 5 In. W, PK5, 121136 (121136)
- MUD MD51001MTWSM Garden Gloves, Women's, SM, Hook and Loop Cuff, SpandexSynthetic Leather, Mint (MD51001MT-WSM)
- CONDOR Safety Glasses, Gray Anti-Fog (4VCD6)
- CARHARTT Size 13 Men's Western Boot Steel Work Boot, Brown (CMP1200 13W)
- RINGERS GLOVES Extrication Gloves, Arnortex, XL, Hi-Vis, Pr (327-11)
- RINGERS GLOVES Extrication Gloves, Arnortex, M, Hi-Vis, Pr (327-09)
- RINGERS GLOVES Extrication Gloves, Arnortex, L, Hi-Vis, Pr (327-10)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, L, 1 PR (337-10)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (065-08)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, XL, 1 PR (297-11)
- ANSELL Cut Resistant Gloves, A5 Cut Level, Uncoated, S. (72-400)
- Ringers Gloves Gloves & Hand Protection