Shop All Cut-Resistant Gloves
Ringers Gloves
Cut Resistant Impact Gloves, A2 Cut Level, Uncoated, 2XL, 1 PR
Mfr # 314-12
Zoro # G4645365
product price: $40.35
/pr
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Uncoated
- Color Yellow
- Cuff Style Elastic Gauntlet
- Suggested Use Environment Dry/Light Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 314-12
- Zoro # G4645365
- UPC # 646818314122
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size- Numeric | 12 |
Size- Alpha | 2XL |
Details
Item | Cut Resistant Impact Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Uncoated |
Color | Yellow |
Cuff Style | Elastic Gauntlet |
Suggested Use Environment | Dry/Light Oil |
Cut Resistant | Yes |
Application | Firemen, Rescue Workers, Milirary, Law Enforcemnt |
Coating Material | Uncoated |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger, Follow Confined Space Entry Procedure, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-DS-D-1014-L-1263)
- C.H. HANSON Number Set, 3/16 In. H, Steel (21400)
- FALLTECH Full Body Harness, XL, Polyester (7042XL)
- CONDOR M/L Safety Vest, Orange (2RE20)
- RINGERS GLOVES Cut Resistant Impact Gloves, A2 Cut Level, Uncoated, L, 1 PR (314-10)
- RINGERS GLOVES Cut Resistant Impact Gloves, A2 Cut Level, Uncoated, XL, 1 PR (314-11)
- RINGERS GLOVES Cut Resistant Impact Gloves, A2 Cut Level, Uncoated, 3XL, 1 PR (314-13)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, L, 1 PR (299)
- RINGERS GLOVES Gloves, S, PR (167)
- RINGERS GLOVES Glove, Rescue, Cut Resistant, L, Hi-Vis, Pr (347-10)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (93840L)
- Ringers Gloves Gloves & Hand Protection