Shop All Cut-Resistant Gloves
Ringers Gloves
Cut Resistant Impact Glove, Size 10, PR
Mfr # R080
Zoro # G004217845
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size XL ( 10 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ringers Gloves
- MFR # R080
- Zoro # G004217845
- UPC # 20076490615783
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL ( 10 ) |
Size | XL ( 10 ) |
Glove Length | 10 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Cut Resistant Impact Glove, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Glove Insulation Material Combination of Knitted Liner, Coatings, Liquid Barrier, Bumpers, EN 388 Rating 4X43FP, Standards ANSI/ISEA 138, EN 388, EN 511, REACH, Knuckle Protection Material PVC Bumpers, Insulated Yes, Base Coating Material Nitrile, EN 511 Rating 11, Palm Type Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONTROL KUBE Filter, DOP Stage 2, PK4 (6564-U-C4)
- FIRE-DEX Fire Helmet, Yellow, Traditional (1910H252)
- EDWARDS SIGNALING Power Booster, 10 Amp, Red (EBPS10A)
- TINGLEY Jacket, 360 Gram Breathable Fleece, XL (J73013)
- RINGERS GLOVES Cut Resistant Impact Glove, Size 9, PR (R080)
- RINGERS GLOVES Cut Resistant Impact Glove, Size 8, PR (R080)
- RINGERS GLOVES Gloves 045-11 R-5 Cut Level-5 Gloves, XL (045-11)
- RINGERS GLOVES Cut Resist. Gloves, M Size, Nitrile, PR (065-09)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, L, 1 PR (298-10)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, L, 1 PR (297-10)
- IRONWEAR Strong Grip Cut Resistant Glove A4 | High Dexterity & Sensitivity | Comfort Fit PR (4862-LG)
- Ringers Gloves Gloves & Hand Protection