Shop All Anti-Vibration Gloves
Ringers Gloves
Cut Resistant Glove, Yellow/Red, S, PR
Mfr # 168-08
Zoro # G7342638
product price: $31.69
/pr
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material PVC with PVC Grip
- Standards CE, EN388
- Insulated No
- Knuckle Padding Material TPR
- Color High-Visibility Yellow/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 168-08
- Zoro # G7342638
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Glove Length | 8 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material PVC, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk50 (DL42BUV50)
- FAME FABRICS Bib Apron, No Pocket, F33L, Navy (82620)
- CONDOR Safety Glasses, Blue Anti-Scratch (4VCF8)
- BRADY Thermal Transfer Printer Ribbon, 2-23/64" W, 984 ft. L, White (R6700-WT)
- RINGERS GLOVES Cut Resistant Glove, Yellow/Red, M, PR (168-09)
- RINGERS GLOVES Cut Resistant Glove, Yellow/Red, 2XL, PR (168-12)
- RINGERS GLOVES Cut Resistant Glove, Yellow/Red, XL, PR (168-11)
- RINGERS GLOVES Impact Resistant Gloves, Yellow, L, PR (259)
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 8, PR (R-840)
- RINGERS GLOVES Medium Green Hook-and-Loop Cuff Impact Gloves, Leather (146-09)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, XL, PR (IMPC3AM-05-011)
- Ringers Gloves Anti-Vibration Gloves