Shop All Cut-Resistant Gloves
Ringers Gloves
Cut Resist. Gloves, 2XL Size, Nitrile, PR
Mfr # 065-12
Zoro # G1622622
original price:
$23.69
5% off
new price: $22.49
/pr
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- Color High Visibility Gray/ Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 065-12
- Zoro # G1622622
- UPC # 646818065123
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10 1/2 in |
Size- Numeric | 12 |
Size- Alpha | 2XL |
Description
Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Palm Material Nitrile, Standards EN388, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A4, Touchscreen Compatible Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, XL (J22207)
- 2W INTERNATIONAL Premium Safety Vest, Black, X-Large (CV-BK XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 7" L, Black, PR (IEXT-FIBLK-03-M)
- SAFETY WORKS Safety Works 9224239 Over-the-Glass Safety Glasses - Clear (9224239)
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 7,799LG0, PR (R-840VP)
- RINGERS GLOVES Extrication Gloves, Arnortex, S, Hi-Vis, Pr (327-08)
- RINGERS GLOVES Cut Resist. Gloves, M Size, Nitrile, PR (065-09)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, 2XL, 1 PR (337-12)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, XL, 1 PR (665-11)
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 11,799LG4, PR (R-840VP)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 10, 10, PR (S2EP-33-010)
- Ringers Gloves Cut-Resistant Gloves