Ringers Gloves

Abrasion/Impact Glove, Knitted, Size 7, PR


product price: $12.39
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Standards CE NumberDermatologically TestedEcovadis labelEN 388:2016 +A1:2018EN407:2020 EN ISO 21420:2020ANSI/ISEA 138-1Category IIIANSI ABR 4ANSI Cut A1 Food Contact
  • Insulated No
  • Knuckle Padding Material TPR Rubber
  • Color Black
  • ANSI/ISEA Cut Level A1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size S
Glove Length 9.57 in
Size S ( 7 )

Description

Abrasion/Impact Glove, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Impact-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4131AP, Glove Insulation Weight Not Applicable, Standards CE Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.