Shop All Anti-Vibration Gloves
This Product is Discontinued
Ringers Gloves
2XS Black Hook-and-Loop Cuff Impact Gloves (Discontinued)
Mfr # 143-06
Zoro # G4643737
This Product is Discontinued
Key Features
- Glove Size 2XS
- Palm Material Synthetic Leather, Gel
- Palm Construction Reinforced Palm
- Standards EN 388 1121
- Knuckle Padding Material Thermal Plastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ringers Gloves
- MFR # 143-06
- Zoro # G4643737
- UPC # 646818143067
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XS |
Details
Item | Impact Gloves |
Palm Material | Synthetic Leather, Gel |
Palm Construction | Reinforced Palm |
Standards | EN 388 1121 |
Knuckle Padding Material | Thermal Plastic Rubber |
Color | Black |
Closure Type | hook-and-loop |
Finger Style | Synthetic Leather and Spandex w/ Thermo Plastic Rubber |
Cuff | Hook-and-Loop |
Application | Light Duty Work |
Glove Back Material | Spandex, Thermal Plastic Rubber |
Palm Style | Uncoated |
Minimum Temperature | Not Rated |
Sold As | Pair |
Closeout | Yes |
Description
Mechanics Gloves, Palm Material Gel, Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.