Shop All Closed Circuit Cameras and Recorders
Ring
Wireless Surveillance Camera, Gray, 1080p
Mfr # 8VR1S7-0EN0
Zoro # G3785113
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Design Box
- Wireless Range Indoor 20 to 30m, Outdoor 150m
- Width 2.5"
- Camera Body Color Gray
- Indoor / Outdoor Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ring
- MFR # 8VR1S7-0EN0
- Zoro # G3785113
- UPC # 852239005550
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Width | 2.5" |
Height | 5.1" |
Camera Height | 7 13/64 in |
Focal Length | 3.6 mm |
Camera Length | 7 7/8 in |
Camera Width | 3 13/64 in |
Description
Wireless Surveillance Camera, Camera Design Box, Network Interface 10/100/1000 mbps, Encryption WPA, Features App Controlled, Built-In Speaker, Cloud Recording, Day/Night Mode, Low Battery Indicator, Microphone, Night Vision, Smartphone Compatible, Wall Mountable, Housing Material Plastic, Includes (2) Interchangeable Faceplates, IP Rating 66, Wireless Range Indoor 20 to 30m, Outdoor 150m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, Ivory (NS750I)
- MIGHTY MAX BATTERY 12-Volt 125 Ah Rechargeable Sealed Lead Acid Battery (ML125-121)
- DELTON S10 Curved Wireless Ergonomic Computer Mouse for PC Laptop Office Remote Work (DMERGS10-WB)
- TRIPP LITE HDMI Cable, Ultra HD, Audio, 4Kx2K, M/M, 10ft (P568-010)
- INVID TECH Network Video Recorder (PN1A-16X16-2NH)
- VITEK Camera, Covert PIR Pinhole, Fixed Lens (VTC-PIRC4)
- LTS Network Video Recorder, 32 Camera Inputs (LTN8932)
- ECO4LIFE WiFi WireFree HD Outdoor 1080P Battery IP Camera (SC-BIPC-1001V2)
- VIVOTEK H.265 NVR, 16-Channel, 4xHDD, Dual Lan, VAST VMS, 16xPoE Port (ND9441P)
- INVID TECH Network Video Recorder (PN1A-16X16-2NH/2TB)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8916-P16)
- Ring Closed Circuit Cameras and Recorders