Shop All Closed Circuit Cameras and Recorders
This Product is Discontinued
Ring
Wireless Surveillance Camera, Black, 1080p (Discontinued)
Mfr # 8SB1S7-BEN0
Zoro # G3785177
Free Shipping & Returns
This Product is Discontinued
Key Features
- Camera Design Box
- Wireless Range Indoor 20 to 30m, Outdoor 150m
- Pixels 1920 x 1080
- Width 2.7"
- Camera Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ring
- MFR # 8SB1S7-BEN0
- Zoro # G3785177
- UPC # 842861100792
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Width | 2.7" |
Height | 5" |
Depth | 3" |
Camera Length | 2 45/64 in |
Camera Width | 3 in |
Focal Length | 3.6 mm |
Camera Height | 5 in |
Overall Length | 2 3/4 in |
Overall Width | 3 in |
Overall Height | 5 in |
Maximum Focal Length | 3.6 mm |
Description
Wireless Surveillance Camera, Product Type Surveillance Camera, Maximum Focal Length 3.6 mm, Camera Design Box, Network Interface 10/100/1000 mbps, Indoor/Outdoor Usage Indoor, Outdoor, Resolution 1080p, Pixels 1920 x 1080, Maximum Viewing Angle 140 Degrees , Image Sensor Not Applicable, Minimum Viewing Angle 140 Degrees , Minimum Focal Length Not Applicable, Body Color Black, Encryption WPA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.