Shop All Closed Circuit Cameras and Recorders
This Product is Discontinued
Ring
Wireless Camera, Outdoor, 1080p, White Body (Discontinued)
Mfr # 8SF1P7-WEN0
Zoro # G4756600
Free Shipping & Returns
This Product is Discontinued
Key Features
- Camera Design Box
- Wireless Range Outdoor 0 to 9m
- Camera Body Color White
- Indoor / Outdoor Outdoor
- Camera Resolution 1920 x 1080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ring
- MFR # 8SF1P7-WEN0
- Zoro # G4756600
- UPC # 852239005482
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Camera Length | 8 1/4 in |
Focal Length | 3.6 mm |
Camera Width | 11 in |
Camera Height | 7 in |
Details
Item | Wireless Surveillance Camera |
Camera Design | Box |
Wireless Range | Outdoor 0 to 9m |
Camera Body Color | White |
Indoor / Outdoor | Outdoor |
Camera Resolution | 1920 x 1080 |
HD Resolution | 1080p |
Includes | Mounting hardware |
Features | 110dB Siren Alarm, 270 Degrees Field of View, Built-In Floodlights, Cloud Recording, Night Vision, Two-Way Talk, Video/Audio Live View |
Min. Light Level | 0 lux |
Housing Material | Metal |
Camera Voltage | 110 to 240V AC |
Encryption | Bank Grade |
Frequency | 2.4 GHz |
Network Interface | 802.11 b/g/n |
Operating Temp. Range | -20 Degrees to 120 Degrees F |
Connection | Wireless |
Indoor/Outdoor | Outdoor |
Description
Wireless Surveillance Camera, Camera Design Box, Network Interface 802.11 b/g/n, Encryption Bank Grade, Features 110dB Siren Alarm, 270 Degrees Field of View, Built-In Floodlights, Cloud Recording, Night Vision, Two-Way Talk, Video/Audio Live View, Housing Material Metal, Includes Mounting Hardware, Wireless Range Outdoor 0 to 9m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.