Shop All Doorbells
This Product is Discontinued
Ring
Video Doorbell Pro, Satin Nickel (Discontinued)
Mfr # B01DM6BDA4
Zoro # G701248302
Free Shipping & Returns
This Product is Discontinued
Key Features
- Power Source Power Supply
- Width 1.9 in
- Length 0.8 in
- Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 1.9 in |
Length | 0.8 in |
Height | 4.5 in |
Details
Power Source | Power Supply |
Item | Video Doorbell Pro |
Description
Our hardwired doorbell with advanced security features and an ultra-slim design. With four included, customizable faceplates, Video Doorbell Pro has a finish to match your front door and your style. Get instant alerts when visitors press your doorbell or trigger the built-in, customizable motion sensors. See, hear and speak to anyone at your front door from your smartphone or tablet. 1080p HD video, two-way audio and hardwired, non-stop power means Video Doorbell Pro gives you the ultimate Ring experience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.