Shop All Doorbells
Ring
Video Doorbell, Gray, 1080p, 8 to 24VAC
Mfr # B08JNR77QY
Zoro # G805261986
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency 5.0 GHz; 2.4 GHz
- Camera Height 5 1/10 in
- Camera Length 2 2/5 in
- Camera Body Color Gray
- Operating Temp. Range 32 Degrees to 113 Degrees F; -5 Degrees to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Camera Height | 5 1/10 in |
Camera Length | 2 2/5 in |
Camera Width | 1 1/10 in |
Overall Width | 1 1/8 in |
Overall Length | 2 3/8 in |
Overall Height | 5 1/8 in |
Description
Video Doorbell, Product Type Doorbell Security Camera, Maximum Focal Length Not Applicable, Camera Design Not Applicable, Network Interface 2 mbps, Indoor/Outdoor Usage Outdoor, Resolution 1080p, Pixels 1920 x 1080, Maximum Viewing Angle 160 Degrees , Image Sensor Not Applicable, Minimum Viewing Angle 160 Degrees , Minimum Focal Length Not Applicable, Body Color Gray, Features Advanced Motion Detection with Customizable Motion Zones, Two-Way Audio with Noise Cancellation, For Use With Ring App
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Extended T-Strike (2-3/4" X 2-1/2" ) Oil Rubbed Bronze (TSPE250U10B)
- CODEL DOORS 24" x 80" Primed 2-Panel Interior Flat Panel Bifold Door and Hardware (2068pri8082BF)
- BIG FOOT No-Slip Doorstop, Rubber, 2-1/4"x4-3/4"x1-1/4", Gray (MAS00941)
- ZORO SELECT Corner Guard, Silver, 2x48in, Adhesive (5KZK9)
- RING Chime Pro Extender (RI572364)
- RING Video Doorbell Plus (B09WZBPX7K)
- RING WiFi Video Doorbell Wired Black (RINB08CKHPP52)
- RING Video Doorbell Pro 2 (RINB086Q54K53)
- RING Video Doorbell 3 Satin NickelVenetian Bronze (RIN8VRSLZ-0EN0)
- RING Video Doorbell 2020 Release - Satin Nickel (8VRASZ-SEN0)
- HONEYWELL HOME Doorbell Push, Wireless, Black (RPWL401A2000/A)
- Ring Door Accessories