Stick Up Cam Plug-In White
Mfr # 8SW1S9-WEN0
Zoro # G100460053
Key Features
- Weight 6.9 oz
- Height 3.82 in
- Color White
- Length 2.36 in
- Width 2.36 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ring
- MFR # 8SW1S9-WEN0
- Zoro # G100460053
- UPC # 842861107821
- Country of Origin China
- Category Security Video Cameras
Dimensions
Height | 3.82 in |
Length | 2.36 in |
Width | 2.36 in |
Details
Weight | 6.9 oz |
Color | White |
Includes | Stick Up Cam Plug-In, Indoor/Outdoor Power Adapter, Screws and Wall Anchors, User Manual, Security Stickers |
Description
Get nonstop power for nonstop peace of mind with a versatile camera that goes anywhere inside or out. Ring Stick Up Cam Plug-In is an indoor/outdoor camera that sends notifications to your phone and tablet whenever motion is detected. Answer the notification, and you can see, hear and speak to people on camera from anywhere. It installs in minutes and plugs into standard power outlets so you’ll never worry about charging a battery. And it goes on flat surfaces so you can move it when you need to or walls for a more permanent solution. Wherever you are, Ring Stick Up Cam Plug-In lets you check in on home at anytime. Watch over your home in 1080p HD video and check in at anytime with Live View. Hear and speak to people on camera from your phone or tablet. Customize your motion sensors to focus on important areas at home. Get real-time notifications whenever motion is detected. Place it indoors or out, on flat surfaces or mount it to a wall. Plug it into standard outlets for nonstop power. Set everything up in minutes with the included installation kit.
- •Watch over your home in 1080p HD video and check in at anytime with Live View.
- •Hear and speak to people on camera from your phone or tablet.
- •Customize your motion sensors to focus on important areas at home.
- •Get real-time notifications whenever motion is detected.
- •Place it indoors or out, on flat surfaces or mount it to a wall.
- •Plug it into standard outlets for nonstop power.
- •Set everything up in minutes with the included installation kit.
- •Includes privacy features, such as customizable privacy zones and audio privacy, to focus only on what's relevant to you.
- •Save and share video and photos with an optional Ring Protect Plan (subscription sold separately).
- •Works With Alexa so you can hear audio announcements when motion is detected.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW LINX 1 GB CAT6-75 POE RJ45 PROTECTOR (CAT6-75-POE-RJ45)
- VICTRON ENERGY Blue Smart IP67 Charger 24/12(1) 120V NEMA 5-15 (BPC241215106)
- TP-LINK PoE Splitter, TLPOE150S (TL-PoE150S)
- ALLIED TELESIS 32 Bit 100Mbps Pci Express Fast Ethernet Fiber Adapter Card; Lc (AT-2711FX/LC-901)
- RING Floodlight Cam Wired Pro Outdoor Wireless 1080p Surveillance Camera White (RINB08FCWRXQR)
- RING Stick Up Cam Battery - White (8SC1S9-WEN0)
- RING Alarm Security Kit 5-Piece 2nd Gen White (4K11SZ-0EN0)
- RING Floodlight Camera, White, 100 to 240VAC (B08FCWRXQR)
- RING Floodlight Camera, Black, 100 to 240VAC (B08FCWQWDZ)
- RING Spotlight Cam Pro Battery - White (B09DRX62ZV)
- INVID TECH IP Camera, 5.5W, Color (VIS-P4LIR28NH)
- Ring Closed Circuit TV Systems & Accessories